Imprimer

Safety ankle boots, lace-up, Jalisis

Fournisseur: Jallatte
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5

JALCJ0645/47EA 196 EUR
JALCJ0645/47 JALCJ0645/46 JALCJ0645/45 JALCJ0645/44 JALCJ0645/43 JALCJ0645/42 JALCJ0645/41 JALCJ0645/40 JALCJ0645/39 JALCJ0645/38 JALCJ0645/37 JALCJ0645/48
Safety ankle boots, lace-up, Jalisis
Metal-free ankle boots made from full grain water repellent leather upper, 3D lining and Softane™/Néotril™ sole (heat resistant up to 300 °C); with padded tongue and ergonomic collar.

  • Lining with three dimensional foam structures for greater ventilation
  • Confort-Tech integrated insole: anatomic, antibacterial, shock absorber in the heel area
  • Non magnetic, lightweight and flexible FleXtane™ HP midsole (100% composite)
  • Non magnetic, lightweight 200 J toecap (100% composite fibre); perforated for perfect foot ventilation
  • Slip resistant Triftane™ outsole helps prevent fatigue

Colour: Black

Certifications: EN ISO 20345:2004; S3, HRO, SRC
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR