Imprimer

Safety shoes for ladies, lace-up, Elena

Fournisseur: Jallatte
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5

JALCJJD23/41EA 139 EUR
JALCJJD23/41 JALCJJD23/42 JALCJJD23/37 JALCJJD23/35 JALCJJD23/38 JALCJJD23/40 JALCJJD23/36 JALCJJD23/39
Safety shoes for ladies, lace-up, Elena
Safety shoes made from Aseptane™ upper (resistant to fluid spills) and dual-density TPU sole.

  • Aseptane™ upper is water-repellent, breathable, washable at 30 °C
  • Lining made from antibacterial nylon
  • Anti-static and anatomic full piece foot bed, in soft polyurethane covered with a special fibre; perforated in the front part for better foot venting, cushioning effect in the heel area
  • Aérfort perforated steel toecap (200 J)
  • Non magnetic, lightweight and flexible FleXtane™ HP midsole (100% composite)
  • Slip- and anti-abrasion resistant dualdensity TPU sole with sporty profile for enhanced comfort while walking and standing

Colour: White

Suitable for food industries and wet working conditions.

Certifications: EN ISO 20345:2007; S3, SRC
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR