Imprimer

Presse à granulés, KBr Quick Press

Fournisseur: International Crystal Laboratories
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5

INCR0012-4586EA 4290 EUR
INCR0012-4586
Presse à granulés, KBr Quick Press
Presses
KBr Quick Press is a hand press for making transparent KBr pellets (discs) in diameters of 2, 4, or 7 mm.

  • Requires only the pressure of a firm handshake, applied steadily to the handle
  • Faces of the 'anvils' are optically polished, scratch free surface made from a hard nickel alloy
  • Uses the principal of toggle action to apply very high pressure with minimal force

Informations de livraison: Supplied with 7 mm die set and holder - The 4 and 2 mm die sets (optional) must be ordered separately.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR