Imprimer

Bag sealer, S-400

Fournisseur: Selecta
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5

SELE4100041EA 556 EUR
SELE4100041
Bag sealer, S-400
Thermosoudeuses Soude sachet
The S-400 bag sealer is suitable for sealing polypropylene/polyester sterilising bags with paper base.

  • Pressure sealer with manual cutter
  • Metal epoxy covered case
  • Stainless steel AISI 304 reel support at the back
  • Control panel with illuminated mains switch and light to indicate when thermostat has reached pre-set working temperature

Seal width: 9 mm
Max. seal length: 270 mm
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR