Imprimer

Ventilator, SEAT 20

Fournisseur: SEA VENTURE OVERSEAS SHIPPING
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5


SEAV51203000EA 0 EUR
SEAV51203000
Ventilator, SEAT 20
Ventilateurs
Stainless steel fan mounting hardware.

  • Single block strong high density UV treated and recyclable polypropylene (PPH) unit with no welded joint
  • Reversible and rotable to any the eight standard discharge positions by 45° increments
  • Forward curved centrifugal type impeller made of injection molded PPH wheels
  • Airflow: 300 to 1500 mch
  • Frequency: 50 Hz or 60 Hz with frequency inverter (optional)
  • Inlet: 160 mm

SEAT 20 model, with direct drive, asynchronous, single or three phase with optional metal stand, encloised pedestal or roof unit motor, 0,75 KW power capacity and 50 to 1400 Pa pressure.

Certifications: ISO 1940. AMCA 210-85 and ISO 5801. ATEX Zone 2.

Informations de commande: Explosion proof motors are available on request.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR