Imprimer

Sulphide (total and soluble) - WP, concentrate for dilution to 1 L, proficiency testing material, Supelco®

Fournisseur: Merck
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5

PE1034-20MLEA 88.3 EUR
PE1034-20ML
Sulphide (total and soluble) - WP, concentrate for dilution to 1 L, proficiency testing material, Supelco®
Étalons Étalons anioniques Standards de sulfure
This PT sample is as a 20 ml concentrate.

  • All constituents are present in soluble form
  • The solvent for this sample is water

The PT sample has been autoclaved for preservation.

Certifications: This proficiency testing sample is produced in accordance with ISO/IEC 17043:2010.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR