Imprimer

Replacement inner parts for laboratory screw joints

Fournisseur: BOLA
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5

BOHLD597-08EA 0 EUR
BOHLD597-08 BOHLD597-14 BOHLD597-24 BOHLD597-06 BOHLD597-18 BOHLD597-26 BOHLD597-10 BOHLD597-28 BOHLD597-16 BOHLD597-02 BOHLD597-04 BOHLD597-12 BOHLD597-20
Replacement inner parts for laboratory screw joints
PTFE/ETFE.

  • Temperature resistance: from -50 °C to +150 °C
  • Universal chemical resistance
  • Pressure: 10 bar
  • Vacuum: suitable

Consisting of a v-ring (ETFE), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm (not exposed to the medium). The medium is only exposed to PTFE.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR